Beli helm kyt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Thrust Spherical Roller Bearings (Laher)
    Mulai

    Rp9.199.900

    SKF Thrust Spherical Roller Bearings (Laher)
    Deskripsi:
    Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Housing Washer: None
    • SKF Performance Class: SKF Explorer
    • Tolerance Class: Normal
  2. Cargloss Helm Half Face YR Hijab
    Mulai

    Rp379.900

    Cargloss Helm Half Face YR Hijab
    atribut:
    • Color: Avorio Naide
    • Size: All Size
    • Head Loop Size (cm): 55 - 56
  3. CIG Sun Brim Safety Helmet (Helm Proyek)
    Mulai

    Rp129.900

  4. TRUSCO Safety Hat For Disaster Prevention Camet
    Mulai

    Rp689.900

    TRUSCO Safety Hat For Disaster Prevention Camet
    Deskripsi:
    It's small and compact! Protect your head in case of emergency. Inside is a shock absorbing pad. Because it is a hat type, it is easy to wear and it is hard to get tired. It has more than 4 times the shock absorption performance of the disaster prevention hood.* It is not a protective cap, motorcycle, or bicycle helmet. * Cannot be used in an environment where nationally certified products should be used.
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  6. Kenmaster Plas Chamois (Lap Kanebo)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp12.900

    Kenmaster Plas Chamois (Lap Kanebo)
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
  7. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  8. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp469.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  9. Cosmos Oven (Pemanggang Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    Cosmos Oven (Pemanggang Listrik)
    Deskripsi:
    Dengan Bangga Cosmos kini menghadirkan varian oven terbaru dengan kapasitas 9 Liter. Hadir dengan teknologi Low Watt dimana hanya memerlukan daya 350 Watt, dilengkapi dengan pengatur waktu secara elemen pemanas stainless steel yang memaskan secara merata. Membuat memasak dan memanggang menjadi lebih mudah. Oven ini sangat mudah digunakan oleh siapa saja dan membersihkannya sangat mudah. Dengan design yang pasti disukai semua orang dan untuk tipe ini cosmos menghadirkan 2 varian warna hitam dan putih. Kelengkapan dalam dus: 1 unit oven 1 crumb tray kartu garansi dan buku petunjuk
  10. Toyo Safety Bicycle Helmet
    Mulai

    Rp709.900

    Toyo Safety Bicycle Helmet
    atribut:
    • Cap Color: White
    • Material: ABS Resin
  11. Lototo Padlock L410MK (Gembok)
    Mulai

    Rp209.900

    Lototo Padlock L410MK (Gembok)
    atribut:
    • Shackle Length (mm): 38
    • Shackle Material: Steel
    • Withstand Temperature (°C): -20 to +120
    • Type: Master & Alike / Differ
  12. SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  13. SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Mulai

    Rp5.299.900

    SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  14. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Daftar Harga helm kyt Terbaru November 2026
SKF Thrust Spherical Roller Bearings (Laher)Rp9.199.900
Cargloss Helm Half Face YR HijabRp379.900
CIG Sun Brim Safety Helmet (Helm Proyek)Rp129.900
TRUSCO Safety Hat For Disaster Prevention CametRp689.900
KRISBOW Mechanical Tool Set (Perkakas Set)Rp709.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
Kenmaster Plas Chamois (Lap Kanebo)Rp12.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp469.900
Honda (AHM) Motorcycle Acc. Cover Center (Aksesoris Sepeda Motor)Rp159.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)